Motion
6801-06-08-NWO-BLANK

BRENNAN INDUSTRIES INC
6801-06-08-NWO-BLANK

6801-06-08-NWO-BLANK 06MJ-08MAORB 90 EL
MI ITEM #12088181
MFR #6801-06-08-NWO-BLANK
Price$76.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-06-08-NWO-BLANK

6801-06-08-NWO-BLANK 06MJ-08MAORB 90 EL
MI ITEM #12088181
MFR #6801-06-08-NWO-BLANK

Mfr description
6801-06-08-NWO-BLANK 06MJ-08MAORB 90 EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.78/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/4-16 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    3/4-16 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)