Motion
6802-03-03-NWO-FG

BRENNAN INDUSTRIES INC
6802-03-03-NWO-FG

6802-03-03-NWO-FG 03MJ-03MAORB 45 ELBOW
Mi Item #12088214
MFR #6802-03-03-NWO-FG
Price$11.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-03-03-NWO-FG

6802-03-03-NWO-FG 03MJ-03MAORB 45 ELBOW
Mi Item #12088214
MFR #6802-03-03-NWO-FG

Mfr description
6802-03-03-NWO-FG 03MJ-03MAORB 45 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.27/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)