Motion
6802-08-08-NWO-MB

BRENNAN INDUSTRIES INC
6802-08-08-NWO-MB

6802-08-08-NWO-MB 08MJ-08MAORB 45 ELBOW
MI ITEM #12088222
MFR #6802-08-08-NWO-MB
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-08-08-NWO-MB

6802-08-08-NWO-MB 08MJ-08MAORB 45 ELBOW
MI ITEM #12088222
MFR #6802-08-08-NWO-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6802

Overview

Mfr description
6802-08-08-NWO-MB 08MJ-08MAORB 45 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text