Overview
Mfr description
6803-12-10-12-NWO-FG 12MJ-10MJ-12MAORB B
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size3/4 in;5/8 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6803
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data