Overview
Mfr description
6804-02-04-02-NWO-FG 02MJ-04MAORB-02MJ T
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1/4 in, 1/8 in
- End 1 Thread5/16-24 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size1/8 in;1/4 in
- End 3 Thread5/16-24 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data