Specifications
Dimensions
- End 1 Size1 in, 1-1/4 in
- End 2 Size1-1/4 in
- End 3 Size1 in;1-1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread1-5/8-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Thread1-5/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6804
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)