Motion
6805-04-02-NWO-SS

BRENNAN INDUSTRIES INC
6805-04-02-NWO-SS

Elbow & Straight Adapters - Elbow
Mi Item #12088254
MFR #6805-04-02-NWO-SS
Price$170.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-04-02-NWO-SS

Elbow & Straight Adapters - Elbow
Mi Item #12088254
MFR #6805-04-02-NWO-SS

Mfr description
6805-04-02-NWO-SS 04MAORB-02FP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.59/each

Specifications

Dimensions

  • Thread Size 2
    1/8-27 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Adjustable ORB x Female Pipe
  • Connection Type
    SAE J1926 Adjustable O-Ring Boss 90° Female Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male Adjustable ORB
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/8-27 NPTF
  • Manufacturer Catalog Number
    6805-04-02-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    Adjustable O-Ring Boss 90° Female Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)