Motion
6805-24-20-NWO-FG

BRENNAN INDUSTRIES INC
6805-24-20-NWO-FG

6805-24-20-NWO-FG 24MAORB-20FP 90 ELBOW
MI ITEM #12088255
MFR #6805-24-20-NWO-FG
Price$195.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-24-20-NWO-FG

6805-24-20-NWO-FG 24MAORB-20FP 90 ELBOW
MI ITEM #12088255
MFR #6805-24-20-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.16/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size
    1-1/2 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-7/8-12 UN
  • End 2 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6805

Overview

Mfr description
6805-24-20-NWO-FG 24MAORB-20FP 90 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text