Motion
6805-S-10-08-NWO-FG

BRENNAN INDUSTRIES INC
6805-S-10-08-NWO-FG

6805-S-10-08-NWO-FG 10MAORB-08FP 90FG C
Mi Item #12088272
MFR #6805-S-10-08-NWO-FG
Price$41.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-S-10-08-NWO-FG

6805-S-10-08-NWO-FG 10MAORB-08FP 90FG C
Mi Item #12088272
MFR #6805-S-10-08-NWO-FG

Mfr description
6805-S-10-08-NWO-FG 10MAORB-08FP 90FG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.30/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 1 Thread
    1/2-14 NPTF, 7/8-14 UNF
  • End 2 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 2 Thread
    1/2-14 NPTF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)