Motion
6814-10-04-NWO
6814-10-04-NWO 10MAORB-04FORB 90 - LOW
MI ITEM #12088309
MFR #6814-10-04-NWO
List Price$79.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6814-10-04-NWO 10MAORB-04FORB 90 - LOW
MI ITEM #12088309
MFR #6814-10-04-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.36/each for your price

Overview

Mfr description
6814-10-04-NWO 10MAORB-04FORB 90 - LOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 1 Size
    1/4 in, 5/8 in
  • End 1 Thread
    7/16-20 UNF, 7/8-14 UNF
  • End 2 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 2 Size
    1/4 in, 5/8 in
  • End 2 Thread
    7/16-20 UNF, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6814
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text