Motion
6814-16-16-NWO
6814-16-16-NWO 16MAORB-16FORB 90 - LOW
MI ITEM #12088310
MFR #6814-16-16-NWO
Price$146.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6814-16-16-NWO 16MAORB-16FORB 90 - LOW
MI ITEM #12088310
MFR #6814-16-16-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.74/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6814

Overview

Mfr description
6814-16-16-NWO 16MAORB-16FORB 90 - LOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text