Motion
6832-08-08-08-NWO-SS

BRENNAN INDUSTRIES INC
6832-08-08-08-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #12088317
MFR #6832-08-08-08-NWO-SS
Price$479.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6832-08-08-08-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #12088317
MFR #6832-08-08-08-NWO-SS

Mfr description
6832-08-08-08-NWO-SS 08FORB-08FORB-08MAO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.26/each

Specifications

Dimensions

  • Thread Size 2
    3/4-16 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORB x Female ORB x Male Adjustable ORB
  • Connection Type
    SAE J1926 O-Ring Boss Adjustable Port Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Female ORB
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female ORB
  • End 2 Thread
    3/4-16 UNF
  • End 3 Thread
    3/4-16 UNF
  • Manufacturer Catalog Number
    6832-08-08-08-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    275.79 bar, 4000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Tee
  • Type
    O-Ring Boss Adjustable Port Branch Tee
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)