Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 2 Thread1-1/16-12 UN
- End 3 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6835
Overview
Mfr description
6835-12-12-12-NWO-SS 12MAORB-12FORB-12FO