Motion
6866-08-10-06-NWO-FG

BRENNAN INDUSTRIES INC
6866-08-10-06-NWO-FG

6866-08-10-06-NWO-FG
Mi Item #12088326
MFR #6866-08-10-06-NWO-FG
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6866-08-10-06-NWO-FG

6866-08-10-06-NWO-FG
Mi Item #12088326
MFR #6866-08-10-06-NWO-FG

Mfr description
6866-08-10-06-NWO-FG 08MJ-10MAORB-06FORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in, 5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    1/2 in;5/8 in;3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Female O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)