Overview
Mfr description
6900-08-06-O-BLANK 08MORB-06FPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male O-ring Boss
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF, 3/8-18 NPSM
- End 2 StyleFemale Pipe Swivel, Male O-ring Boss
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF, 3/8-18 NPSM
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6900
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data