Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male O-ring Boss
- End 1 Thread3/4-16 UNF, 3/8-18 NPSM
- End 2 StyleFemale Pipe Swivel, Male O-ring Boss
- End 2 Thread3/4-16 UNF, 3/8-18 NPSM
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6900
Overview
Mfr description
6900-08-06-O-R.0625 08MORB-06FPS STRAIGH