Overview
Mfr description
6900-12-12-O-BLANK 12MORB-12FPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male O-ring Boss
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN, 3/4-14 NPSM
- End 2 StyleFemale Pipe Swivel, Male O-ring Boss
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN, 3/4-14 NPSM
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6900
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data