Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Thread9/16-18 UNF, R - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Thread9/16-18 UNF, R - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7000
Overview
Mfr description
7000-06-08-SS 06MJ-08MBSPT STRAIGHT STNL