Motion
7000-08-04-SS
7000-08-04-SS 08MJ-04MBSPT STRAIGHT STNL
MI ITEM #12088378
MFR #7000-08-04-SS
Price$102.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-08-04-SS 08MJ-04MBSPT STRAIGHT STNL
MI ITEM #12088378
MFR #7000-08-04-SS

Mfr description
7000-08-04-SS 08MJ-04MBSPT STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.45/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    3/4-16 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    3/4-16 UNF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)