Overview
Mfr description
7000-12-08-SS 12MJ-08MBSPT STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1/2 in, 3/4 in
- End 1 Thread1-1/16-12 UN, R - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1-1/16-12 UN, R - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data