Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Thread3/4-16 UNF, R - 3/8-19
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Thread3/4-16 UNF, R - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7000
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)