Motion
7001-06-10X1.5
7001-06-10X1.5 06MJ-M10X1.5MM ORR STRAIG
MI ITEM #12088409
MFR #7001-06-10X1.5
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-06-10X1.5 06MJ-M10X1.5MM ORR STRAIG
MI ITEM #12088409
MFR #7001-06-10X1.5

Mfr description
7001-06-10X1.5 06MJ-M10X1.5MM ORR STRAIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.57/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 10 mm
  • End 2 Size
    3/8 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    9/16-18 UNF, M10X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    9/16-18 UNF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)