Motion
7001-08-18-SS
Elbow & Straight Adapters - Adapter
Mi Item #12088418
MFR #7001-08-18-SS
Price$101.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #12088418
MFR #7001-08-18-SS

Mfr description
7001-08-18-SS 08MJ-18MM ORR STRAIGHT. OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.11/each

Specifications

Dimensions

  • Hex Body
    24 mm
  • Hex Size
    24 mm
  • Thread Size 2
    M18 x 1.5

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Metric (Type G)
  • Connection Type
    SAE J514 37° Flare Male Metric Type (G) Port Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male Metric ORR
  • End 2 Thread
    M18 x 1.5
  • Manufacturer Catalog Number
    7001-08-18-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT
  • Type
    Port Adapter
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)