Motion
7001-12-27-SS
7001-12-27-SS 12MJ-27MM ORR STRAIGHT. OR
MI ITEM #12088429
MFR #7001-12-27-SS
List Price$301.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-12-27-SS 12MJ-27MM ORR STRAIGHT. OR
MI ITEM #12088429
MFR #7001-12-27-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.76/each for your price

Overview

Mfr description
7001-12-27-SS 12MJ-27MM ORR STRAIGHT. OR

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    3/4 in, 27 mm
  • End 1 Thread
    1-1/16-12 UN, M27X2.0
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    3/4 in, 27 mm
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7001
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text