Motion
7001-16-26
7001-16-26 16MJ-26MM ORR STRAIGHT. ORING
MI ITEM #12088431
MFR #7001-16-26
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-16-26 16MJ-26MM ORR STRAIGHT. ORING
MI ITEM #12088431
MFR #7001-16-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.75/each

Specifications

Dimensions

  • End 1 Size
    1 in, 26 mm
  • End 2 Size
    1 in, 26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-5/16-12 UN, M26X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-5/16-12 UN, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7001

Overview

Mfr description
7001-16-26 16MJ-26MM ORR STRAIGHT. ORING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text