Motion
7001-24-48-SS
7001-24-48-SS 24MJ-48MM ORR STRAIGHT. OR
Mi Item #12088435
MFR #7001-24-48-SS
Price$964.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-24-48-SS 24MJ-48MM ORR STRAIGHT. OR
Mi Item #12088435
MFR #7001-24-48-SS

Mfr description
7001-24-48-SS 24MJ-48MM ORR STRAIGHT. OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.30/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 48 mm
  • End 2 Size
    1-1/2 in, 48 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-7/8-12 UN, M48X2.0
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-7/8-12 UN, M48X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)