Overview
Mfr description
7002-04-08-SS 04MJ-08MBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1/2 in, 1/4 in
- End 1 Thread7/16-20 UNF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1/2 in, 1/4 in
- End 2 Thread7/16-20 UNF, G - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data