Overview
Mfr description
7002-05-02-BS 05MJ-02MBSPP STRAIGHT WITH
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1/8 in, 5/16 in
- End 1 Thread1/2-20 UNF, G - 1/8-28
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1/8 in, 5/16 in
- End 2 Thread1/2-20 UNF, G - 1/8-28
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data