Overview
Mfr description
7002-06-02-SS 06MJ-02MBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1/8 in, 3/8 in
- End 1 Thread9/16-18 UNF, G - 1/8-28
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1/8 in, 3/8 in
- End 2 Thread9/16-18 UNF, G - 1/8-28
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data