Motion
7002-08-04-SS
7002-08-04-SS 08MJ-04MBSPP STRAIGHT STNL
Mi Item #12088462
MFR #7002-08-04-SS
Price$107.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-08-04-SS 08MJ-04MBSPP STRAIGHT STNL
Mi Item #12088462
MFR #7002-08-04-SS

Mfr description
7002-08-04-SS 08MJ-04MBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.38/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)