Motion
7002-10-06-SS
Elbow & Straight Adapters - Adapter
Mi Item #12088471
MFR #7002-10-06-SS
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #12088471
MFR #7002-10-06-SS

Mfr description
7002-10-06-SS 10MJ-06MBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.41/each

Specifications

Dimensions

  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Thread Size 2
    G-3/8-19

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male BSPP (Port/Line)
  • Connection Type
    SAE J514 37° Flare Male BSPP Port/Line Connector
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-3/8-19
  • Manufacturer Catalog Number
    7002-10-06-SS
  • Material
    Stainless Steel
  • Seal Material
    BSPP
  • Series
    7002
  • Shape
    STRAIGHT
  • Type
    Male BSPP Port/Line Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)