Motion
7002-10-16-SS
7002-10-16-SS 10MJ-16MBSPP STRAIGHT STNL
MI ITEM #12088475
MFR #7002-10-16-SS
List Price$362.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-10-16-SS 10MJ-16MBSPP STRAIGHT STNL
MI ITEM #12088475
MFR #7002-10-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.66/each for your price

Overview

Mfr description
7002-10-16-SS 10MJ-16MBSPP STRAIGHT STNL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 1-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text