Motion
7002-12-16-SS-BS

BRENNAN INDUSTRIES INC
7002-12-16-SS-BS

Elbow & Straight Adapters - Adapter
Mi Item #12088480
MFR #7002-12-16-SS-BS
Price$413.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-12-16-SS-BS

Elbow & Straight Adapters - Adapter
Mi Item #12088480
MFR #7002-12-16-SS-BS

Mfr description
7002-12-16-SS-BS 12MJ-16MBSPP STRAIGHT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.17/each

Specifications

Dimensions

  • Hex Body
    41 mm
  • Hex Size
    41 mm
  • Thread Size 2
    G-1-11

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male BSPP (Type D) Bonded Seal
  • Connection Type
    SAE J514 37° Flare BSPP Type (D) Bonded Seal Port/Line Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-1-11
  • Manufacturer Catalog Number
    7002-12-16-SS-BS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    117.211 bar, 1700 psi
  • Seal Material
    NBR
  • Series
    7002_BS
  • Shape
    STRAIGHT
  • Type
    Line Adapter
  • Working Pressure
    1700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)