Overview
Mfr description
7002-14-12-BS 14MJ-12MBSPP STRAIGHT WITH
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size3/4 in, 7/8 in
- End 1 Thread1-3/16-12 UN, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size3/4 in, 7/8 in
- End 2 Thread1-3/16-12 UN, G - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7002
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data