Motion
7002-14-16
7002-14-16 14MJ-16MBSPP STRAIGHT
MI ITEM #12088485
MFR #7002-14-16
List Price$54.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-14-16 14MJ-16MBSPP STRAIGHT
MI ITEM #12088485
MFR #7002-14-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.51/each for your price

Overview

Mfr description
7002-14-16 14MJ-16MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 7/8 in
  • End 1 Thread
    1-3/16-12 UN, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 7/8 in
  • End 2 Thread
    1-3/16-12 UN, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7002
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text