Motion
7002-20-16-SS
Elbow & Straight Adapters - Adapter
Mi Item #12088500
MFR #7002-20-16-SS
Price$336.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #12088500
MFR #7002-20-16-SS

Mfr description
7002-20-16-SS 20MJ-16MBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.54/each

Specifications

Dimensions

  • Hex Body
    46 mm
  • Hex Size
    46 mm
  • Thread Size 2
    G-1-11

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male BSPP (Port/Line)
  • Connection Type
    SAE J514 37° Flare Male BSPP Port/Line Connector
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-1-11
  • Manufacturer Catalog Number
    7002-20-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    117.211 bar, 1700 psi
  • Seal Material
    BSPP
  • Series
    7002
  • Shape
    STRAIGHT
  • Type
    Male BSPP Port/Line Connector
  • Working Pressure
    1700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)