Motion
7002-32-20-SS
7002-32-20-SS 32MJ-20MBSPP STRAIGHT STNL
Mi Item #12088515
MFR #7002-32-20-SS
Price$1,136.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-32-20-SS 32MJ-20MBSPP STRAIGHT STNL
Mi Item #12088515
MFR #7002-32-20-SS

Mfr description
7002-32-20-SS 32MJ-20MBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.98/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    2-1/2-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    2-1/2-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)