Motion
7002-32-24-SS
7002-32-24-SS 32MJ-24MBSPP STRAIGHT STNL
MI ITEM #12088516
MFR #7002-32-24-SS
List Price$1,033.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-32-24-SS 32MJ-24MBSPP STRAIGHT STNL
MI ITEM #12088516
MFR #7002-32-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,033.56/each for your price

Overview

Mfr description
7002-32-24-SS 32MJ-24MBSPP STRAIGHT STNL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1-1/2 in, 2 in
  • End 1 Thread
    2-1/2-12 UN, G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1-1/2 in, 2 in
  • End 2 Thread
    2-1/2-12 UN, G - 1-1/2-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text