Overview
Mfr description
7003-04-04-SS 04MJ-04FBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male JIC
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF, G - 1/4-19
- End 2 StyleFemale British Standard Pipe Parallel, Male JIC
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF, G - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7003
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data