Motion
7003-08-10-SS
7003-08-10-SS 08MJ-10FBSPP STRAIGHT STNL
Mi Item #12088531
MFR #7003-08-10-SS
Price$201.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7003-08-10-SS 08MJ-10FBSPP STRAIGHT STNL
Mi Item #12088531
MFR #7003-08-10-SS

Mfr description
7003-08-10-SS 08MJ-10FBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.89/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 5/8-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 5/8-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)