Overview
Mfr description
7003-08-12-SS 08MJ-12FBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male JIC
- End 1 Size1/2 in, 3/4 in
- End 1 Thread3/4-16 UNF, G - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel, Male JIC
- End 2 Size1/2 in, 3/4 in
- End 2 Thread3/4-16 UNF, G - 3/4-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7003
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data