Motion
7003-12-16-B
7003-12-16-B 12MJ-16FBSPP STRAIGHT BRASS
MI ITEM #12088539
MFR #7003-12-16-B
List Price$308.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7003-12-16-B 12MJ-16FBSPP STRAIGHT BRASS
MI ITEM #12088539
MFR #7003-12-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.57/each for your price

Overview

Mfr description
7003-12-16-B 12MJ-16FBSPP STRAIGHT BRASS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, G - 1-11
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text