Overview
Mfr description
7004-05-06-SS 05MJ-06FBSPPS STRAIGHT STN
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male JIC
- End 1 Size3/8 in, 5/16 in
- End 1 Thread1/2-20 UNF, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male JIC
- End 2 Size3/8 in, 5/16 in
- End 2 Thread1/2-20 UNF, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data