Motion
7004-06-08-SS
7004-06-08-SS 06MJ-08FBSPPS STRAIGHT STN
MI ITEM #12088552
MFR #7004-06-08-SS
List Price$131.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-06-08-SS 06MJ-08FBSPPS STRAIGHT STN
MI ITEM #12088552
MFR #7004-06-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.59/each for your price

Overview

Mfr description
7004-06-08-SS 06MJ-08FBSPPS STRAIGHT STN

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF, G - 1/2-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text