Motion
7004-10-12-SS
7004-10-12-SS 10MJ-12FBSPPS STRAIGHT STN
Mi Item #12088559
MFR #7004-10-12-SS
Price$300.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-10-12-SS 10MJ-12FBSPPS STRAIGHT STN
Mi Item #12088559
MFR #7004-10-12-SS

Mfr description
7004-10-12-SS 10MJ-12FBSPPS STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.00/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    7/8-14 UNF, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    7/8-14 UNF, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)