Motion
7005-04-L06-12-SS

BRENNAN INDUSTRIES INC
7005-04-L06-12-SS

7005-04-L06-12-SS 04MJ-12MM MBT STRAIGHT
MI ITEM #12088577
MFR #7005-04-L06-12-SS
List Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-L06-12-SS

7005-04-L06-12-SS 04MJ-12MM MBT STRAIGHT
MI ITEM #12088577
MFR #7005-04-L06-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.39/each for your price

Overview

Mfr description
7005-04-L06-12-SS 04MJ-12MM MBT STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Size
    1/4 in, 6 mm
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Size
    1/4 in, 6 mm
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text