Motion
7005-05-12-SS
7005-05-12-SS 05MJ-12MM STRAIGHT STNLS
MI ITEM #12088582
MFR #7005-05-12-SS
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-05-12-SS 05MJ-12MM STRAIGHT STNLS
MI ITEM #12088582
MFR #7005-05-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
7005-05-12-SS 05MJ-12MM STRAIGHT STNLS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    5/16 in, 12 mm
  • End 1 Thread
    1/2-20 UNF, M12X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    5/16 in, 12 mm
  • End 2 Thread
    1/2-20 UNF, M12X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text