Motion
7005-06-16-SS
7005-06-16-SS 06MJ-16MM STRAIGHT STNLS
MI ITEM #12088586
MFR #7005-06-16-SS
Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-06-16-SS 06MJ-16MM STRAIGHT STNLS
MI ITEM #12088586
MFR #7005-06-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.54/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 16 mm
  • End 2 Size
    3/8 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    9/16-18 UNF, M16X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    9/16-18 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005

Overview

Mfr description
7005-06-16-SS 06MJ-16MM STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text