Motion
7005-10-S20-30
7005-10-S20-30 10MJ-30MM MBT STRAIGHT HE
MI ITEM #12088610
MFR #7005-10-S20-30
List Price$37.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-10-S20-30 10MJ-30MM MBT STRAIGHT HE
MI ITEM #12088610
MFR #7005-10-S20-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.91/each for your price

Overview

Mfr description
7005-10-S20-30 10MJ-30MM MBT STRAIGHT HE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 1 Size
    5/8 in, 20 mm
  • End 1 Thread
    7/8-14 UNF, M30X2.0
  • End 2 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 2 Size
    5/8 in, 20 mm
  • End 2 Thread
    7/8-14 UNF, M30X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-S
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text