Motion
7005-12-24-BS
7005-12-24-BS 12MJ-24MM STRAIGHT
MI ITEM #12088612
MFR #7005-12-24-BS
Your Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-12-24-BS 12MJ-24MM STRAIGHT
MI ITEM #12088612
MFR #7005-12-24-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.39/each(List $61.27)

Overview

Mfr description
7005-12-24-BS 12MJ-24MM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    3/4 in, 24 mm
  • End 1 Thread
    1-1/16-12 UN, M24X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    3/4 in, 24 mm
  • End 2 Thread
    1-1/16-12 UN, M24X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text